Snowbird Dummy Lever, Satin Nickel, Right Hand
- Mfr # SB100 15 RH
- Zoro # G308412052
product price:Â
$
16.99
/ea
Key Features
For Use With
Residential
Length
4 5/8 in
Material
Zinc
Height
2 9/16 in
Includes
Installation Hardware; One Door Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB100 15 RH
- Zoro #
- G308412052
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4 5/8 in
- Height
- 2 9/16 in
Details
- For Use With
- Residential
- Material
- Zinc
- Includes
- Installation Hardware; One Door Knob
- Color
- Satin Nickel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.