Cedar Entry Lever, Vintage Bronze
- Mfr # CD107 11P
- Zoro # G408412365
product price:Â
$
31.89
/ea
Key Features
Width
2 9/16 in
Material
Zinc
Length
4 1/8 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Height
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CD107 11P
- Zoro #
- G408412365
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 9/16 in
- Length
- 4 1/8 in
- Height
- 2 9/16 in
Details
- Material
- Zinc
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Color
- Vintage Bronze
- Weight
- 1.7 lbs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.