Cedar Entry Lever with KA Deadbolt, Vintage Bronze
- Mfr # CD107/DB201 11P
- Zoro # G908412360
product price:Â
$
57.85
/ea
Key Features
Material
Zinc
Height
2 9/16 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
Weight
2.65 lbs
Length
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CD107/DB201 11P
- Zoro #
- G908412360
- UPC #
- -
- Country of Origin
- China
- Material
- Zinc
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
- Weight
- 2.65 lbs
- Color
- Vintage Bronze
Dimensions
- Height
- 2 9/16 in
- Length
- 4 1/8 in
- Width
- 2 9/16 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.