Shop SURE-LOC HARDWARE
See all product information
Create Account
Coronado Handleset with _ Thumb Turn, Vintage Bronze
- Mfr # CN507 11P
- Zoro # G008762921
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Material
Brass
Color
Vintage Bronze
Weight
3.95 lbs
Width
2 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN507 11P
- Zoro #
- G008762921
- UPC #
- -
- Country of Origin
- China
- Material
- Brass
- Color
- Vintage Bronze
- Weight
- 3.95 lbs
Dimensions
- Height
- 12 in
- Width
- 2 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.