Durango Dummy Knob, Flat Black
- Mfr # DU100 FBL
- Zoro # G608412080
product price:Â
$
12.65
/ea
Key Features
Includes
Installation Hardware; One Door Knob
Color
Flat Black
Material
Brass
Height
2 9/16 in
Width
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DU100 FBL
- Zoro #
- G608412080
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 9/16 in
- Width
- 2 9/16 in
Details
- Includes
- Installation Hardware; One Door Knob
- Color
- Flat Black
- Material
- Brass
- For Use With
- Residential
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.