Shop SURE-LOC HARDWARE
See all product information
Create Account
Durango Dummy Knob, Vintage Bronze
- Mfr # DU100 11P
- Zoro # G708412096
product price:Â
$
13.99
/ea
Key Features
Height
2 9/16 in
Includes
Installation Hardware; One Door Knob
Width
2 9/16 in
For Use With
Residential
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DU100 11P
- Zoro #
- G708412096
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 9/16 in
- Width
- 2 9/16 in
Details
- Includes
- Installation Hardware; One Door Knob
- For Use With
- Residential
- Material
- Brass
- Color
- Vintage Bronze
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.