Shop SURE-LOC HARDWARE
See all product information
Create Account
Levanto Dummy Rosette, Flat Black, Smooth Grip in Polished Chrome
- Mfr # LV100 FBL GRIP-SM 26
- Zoro # G308412496
product price:Â
$
47.69
/ea
Key Features
Width
2 9/16 in
Height
4 1/8 in
Color
Flat Black
Material
Zinc
Includes
Installation Hardware; One Door Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV100 FBL GRIP-SM 26
- Zoro #
- G308412496
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 9/16 in
- Height
- 4 1/8 in
- Length
- 4 3/4 in
Details
- Color
- Flat Black
- Material
- Zinc
- Includes
- Installation Hardware; One Door Knob
- For Use With
- Residential
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.