Snowbird Dummy Lever, Flat Black, Right Hand
- Mfr # SB100 FBL RH
- Zoro # G508412036
product price:Â
$
18.15
/ea
Key Features
Length
4 5/8 in
For Use With
Residential
Color
Flat Black
Includes
Installation Hardware; One Door Knob
Height
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB100 FBL RH
- Zoro #
- G508412036
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- For Use With
- Residential
- Color
- Flat Black
- Includes
- Installation Hardware; One Door Knob
- Material
- Zinc
Dimensions
- Length
- 4 5/8 in
- Height
- 2 9/16 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.