Shop SURE-LOC HARDWARE
See all product information
Create Account
Levanto Dummy Rosette, Nickel, Walnut Grip
- Mfr # LV100 NI GRIP-WN
- Zoro # G908412490
product price:Â
$
47.69
/ea
Key Features
For Use With
Residential
Material
Zinc
Color
Nickel
Height
4 1/8 in
Length
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LV100 NI GRIP-WN
- Zoro #
- G908412490
- UPC #
- -
- Country of Origin
- China
- For Use With
- Residential
- Material
- Zinc
- Color
- Nickel
- Includes
- Installation Hardware; One Door Knob
Dimensions
- Height
- 4 1/8 in
- Length
- 4 3/4 in
- Width
- 2 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.