Sure-Loc Hardware Oakley Privacy Knob, Nickel Finish
- Mfr # OK102 NI
- Zoro # G108412351
product price:Â
$
89.69
/ea
Key Features
Lockset Material
Zinc
Height
4 1/8 in
Color
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OK102 NI
- Zoro #
- G108412351
- UPC #
- -
- Country of Origin
- China
- Lockset Material
- Zinc
- Color
- Nickel
Dimensions
- Height
- 4 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.