Shop SURE-LOC HARDWARE
See all product information
Create Account
Sandstone Dummy Lever, Vintage Bronze, Left Hand
- Mfr # SS100 11P LH
- Zoro # G708412041
product price:Â
$
51.15
/ea
Key Features
Width
2 1/2 in
Length
4 3/4 in
For Use With
Residential
Color
Vintage Bronze
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS100 11P LH
- Zoro #
- G708412041
- UPC #
- -
- Country of Origin
- China
- For Use With
- Residential
- Color
- Vintage Bronze
- Material
- Brass
- Includes
- Installation Hardware; One Door Knob
Dimensions
- Width
- 2 1/2 in
- Length
- 4 3/4 in
- Height
- 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.