Shop SURE-LOC HARDWARE
See all product information
Create Account
Sandstone Dummy Lever, Vintage Bronze, Right Hand
- Mfr # SS100 11P RH
- Zoro # G708412058
product price:Â
$
51.15
/ea
Key Features
Height
9 in
Width
2 1/2 in
Length
4 3/4 in
For Use With
Residential
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS100 11P RH
- Zoro #
- G708412058
- UPC #
- -
- Country of Origin
- China
- For Use With
- Residential
- Material
- Brass
- Includes
- Installation Hardware; One Door Knob
- Color
- Vintage Bronze
Dimensions
- Height
- 9 in
- Width
- 2 1/2 in
- Length
- 4 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.