Levanto Dummy Rosette, Satin Brass, Smooth Grip in Polished Chrome
- Mfr # LV100 SB GRIP-SM 26
- Zoro # G008412475
product price:Â
$
51.15
/ea
Key Features
Color
Satin Brass
Includes
Installation Hardware; One Door Knob
Width
2 9/16 in
Length
4 3/4 in
Height
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV100 SB GRIP-SM 26
- Zoro #
- G008412475
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 9/16 in
- Length
- 4 3/4 in
- Height
- 4 1/8 in
Details
- Color
- Satin Brass
- Includes
- Installation Hardware; One Door Knob
- For Use With
- Residential
- Material
- Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.