Shop SURE-LOC HARDWARE
See all product information
Create Account
Stockholm Handleset, Bergen Square Handleset Trim, Flat Black
- Mfr # SH507-S-BG-SQ FBL
- Zoro # G908763011
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Weight
4.9 lbs
Material
Zinc
Height
12 5/8 in
Width
2 7/16 in
Color
Flat Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH507-S-BG-SQ FBL
- Zoro #
- G908763011
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 12 5/8 in
- Width
- 2 7/16 in
Details
- Weight
- 4.9 lbs
- Material
- Zinc
- Color
- Flat Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.