
Sure-Loc Hardware Alta Handleset, Arapaho Handleset Trim, Flat Black
Mfr # AT507-AR FBL
Zoro # G508763022
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Handle Length
1 5/8 in x 2 5/8 in
Material
Zinc
Color
Flat Black
Width
3 in
Weight
3.85 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT507-AR FBL
Zoro #
G508763022
UPC #
-
Country of Origin
China
Dimensions
Handle Length
1 5/8 in x 2 5/8 in
Width
3 in
Height
11 7/8 in
Details
Material
Zinc
Color
Flat Black
Weight
3.85 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.