Sure-Loc Hardware Alta Handleset, Cedar Handleset Trim, Polishd Brass
- Mfr # AT507-CD 3
- Zoro # G508763176
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 1/8 in
Weight
4.05 lbs
Height
11 7/8 in
Width
3 in
Color
Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AT507-CD 3
- Zoro #
- G508763176
- UPC #
- -
- Country of Origin
- China
Dimensions
- Handle Length
- 4 1/8 in
- Height
- 11 7/8 in
- Width
- 3 in
Details
- Weight
- 4.05 lbs
- Color
- Polished Brass
- Material
- Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.