Sure-Loc Hardware Alta Handleset, Cedar Handleset Trim, Vintage Bronze

  • Mfr # AT507-CD 11P

  • Zoro # G208762899


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Handle Length
4 1/8 in
Color
Vintage Bronze
Height
11 7/8 in
Material
Zinc
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT507-CD 11P
Zoro #
G208762899
UPC #
-
Country of Origin
China

Dimensions

Handle Length
4 1/8 in
Height
11 7/8 in
Width
3 in

Details

Color
Vintage Bronze
Material
Zinc
Weight
4.05 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.