Sure-Loc Hardware Alta Handleset, Sage Lever Handleset Trim, Satin Nickel, Left Hand

  • Mfr # AT507-SG LH 15

  • Zoro # G208762929


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Handle Length
4 3/8 in
Weight
4.1 lbs
Height
11 7/8 in
Color
Satin Nickel
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT507-SG LH 15
Zoro #
G208762929
UPC #
-
Country of Origin
China

Dimensions

Handle Length
4 3/8 in
Height
11 7/8 in
Width
3 in

Details

Weight
4.1 lbs
Color
Satin Nickel
Material
Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.