Shop SURE-LOC HARDWARE
See all product information
Create Account
Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Bergen Square Handleset Trim, Polished Chrome
- Mfr # KN507-S-BG-SQ 26
- Zoro # G008763096
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Handle Length
2 in
Color
Polished Chrome
Width
2 7/16 in
Height
11 5/8 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KN507-S-BG-SQ 26
- Zoro #
- G008763096
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Handle Length
- 2 in
- Width
- 2 7/16 in
- Height
- 11 5/8 in
Details
- Color
- Polished Chrome
- Material
- Brass