
Sure-Loc Hardware Alta Handleset, Sage Lever Handleset Trim, Satin Nickel, Right Hand
Mfr # AT507-SG RH 15
Zoro # G908762939
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 3/8 in
Width
3 in
Weight
4.1 lbs
Height
11 7/8 in
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AT507-SG RH 15
Zoro #
G908762939
UPC #
-
Country of Origin
China
Dimensions
Handle Length
4 3/8 in
Width
3 in
Height
11 7/8 in
Details
Weight
4.1 lbs
Color
Satin Nickel
Material
Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.