Sure-Loc Hardware Alta Handleset, Sage Lever Handleset Trim, Vintage Bronze, Right Hand

  • Mfr # AT507-SG RH 11P

  • Zoro # G108762999


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Handle Length
4 3/8 in
Weight
4.1 lbs
Height
11 7/8 in
Color
Vintage Bronze
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AT507-SG RH 11P
Zoro #
G108762999
UPC #
-
Country of Origin
China

Dimensions

Handle Length
4 3/8 in
Height
11 7/8 in
Width
3 in

Details

Weight
4.1 lbs
Color
Vintage Bronze
Material
Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.