Sure-Loc Hardware Alta Handleset, Snowbird Handleset Trim, Flat Black, Right hand

  • Mfr # AT507-SB RH FBL

  • Zoro # G108763064


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Handle Length
4 9/16 in
Width
3 in
Material
Zinc
Color
Flat Black
Height
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT507-SB RH FBL
Zoro #
G108763064
UPC #
-
Country of Origin
China

Dimensions

Handle Length
4 9/16 in
Width
3 in
Height
11 7/8 in

Details

Material
Zinc
Color
Flat Black
Weight
4.05 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products