Sure-Loc Hardware Alta Handleset, Snowbird Handleset Trim, Satin Nickel, Right hand
- Mfr # AT507-SB RH 15
- Zoro # G908763035
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 9/16 in
Height
11 7/8 in
Weight
4.05 lbs
Color
Satin Nickel
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AT507-SB RH 15
- Zoro #
- G908763035
- UPC #
- -
- Country of Origin
- China
Dimensions
- Handle Length
- 4 9/16 in
- Height
- 11 7/8 in
- Width
- 3 in
Details
- Weight
- 4.05 lbs
- Color
- Satin Nickel
- Material
- Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.