Sure-Loc Hardware Stockholm Handleset, Hanover Handleset Trim, Satin Nickel
- Mfr # SH507-R-HV 15
- Zoro # G308762980
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Handle Length
5 in
Material
Zinc
Width
2 7/16 in
Height
12 5/8 in
Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH507-R-HV 15
- Zoro #
- G308762980
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Handle Length
- 5 in
- Width
- 2 7/16 in
- Height
- 12 5/8 in
Details
- Material
- Zinc
- Color
- Satin Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.