Sure-Loc Hardware Alta Handleset, Tahoe Handleset Trim, Satin Nickel

  • Mfr # AT507-TA 15

  • Zoro # G108763033


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Handle Length
2 in
Material
Zinc
Height
11 7/8 in
Width
3 in
Color
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT507-TA 15
Zoro #
G108763033
UPC #
-
Country of Origin
China

Dimensions

Handle Length
2 in
Height
11 7/8 in
Width
3 in

Details

Material
Zinc
Color
Satin Nickel
Weight
3.85 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.