Sure-Loc Hardware Arapaho Privacy Knob, Vintage Bronze

  • Mfr # AR102 11P

  • Zoro # G208412350


product price: $25.35
/ea

Key Features

Lockset Material
Brass
Height
2 9/16 in
Width
1 5/8 in x 2 5/8 in
Color
Vintage Bronze
Length
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR102 11P
Zoro #
G208412350
UPC #
-
Country of Origin
China

Dimensions

Height
2 9/16 in
Width
1 5/8 in x 2 5/8 in
Length
2 9/16 in

Details

Lockset Material
Brass
Color
Vintage Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.