Sure-Loc Hardware Aspen Handleset, Arapaho Handleset Trim, Vintage Bronze

  • Mfr # AN507-AR 11P

  • Zoro # G208763209


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Handle Length
2 5/8 in
Height
13 3/16 in
Material
Brass
Width
3 3/16 in
Weight
4.55 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN507-AR 11P
Zoro #
G208763209
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
2 5/8 in
Height
13 3/16 in
Width
3 3/16 in

Details

Material
Brass
Weight
4.55 lbs
Color
Vintage Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.