
Sure-Loc Hardware Aspen Handleset, Edge Handleset Trim Lever, Satin Nickel
Mfr # AN507-G2-EG RH 15
Zoro # G208762981
product price:Â $198.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 11/16 in
Weight
5.35 lbs
Color
Satin Nickel
Height
13 3/16 in
Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AN507-G2-EG RH 15
Zoro #
G208762981
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
4 11/16 in
Height
13 3/16 in
Width
3 3/16 in
Details
Weight
5.35 lbs
Color
Satin Nickel
Material
Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.