Sure-Loc Hardware Coronado Handleset with Round Thumb Turn, Sage Lever Handleset Trim, Satin Nickel, Left Hand

  • Mfr # CN507-R-SG LH 15
  • Zoro # G608762994
product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Handle Length
4 3/8 in
Material
Brass
Height
12 in
Weight
4.55 lbs
Width
2 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CN507-R-SG LH 15
Zoro #
G608762994
UPC #
-
Country of Origin
China

Dimensions

Handle Length
4 3/8 in
Height
12 in
Width
2 11/16 in

Details

Material
Brass
Weight
4.55 lbs
Color
Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.