Zoro Homepage

Sure-Loc Hardware Barn Door Handle, 12, Ladder With Flush Handle, Satin Stainless

  • Mfr # BARN-RD3 32D

  • Zoro # G008413311


product price: $74.95
/ea

Key Features

Width (In.)
1 in
For Use With
Residential
Material
Stainless Steel
Includes
Mounting Hardware
Color
Satin Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BARN-RD3 32D
Zoro #
G008413311
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
1 in
Height
12 in
Depth (In.)
2 3/4 in

Details

For Use With
Residential
Material
Stainless Steel
Includes
Mounting Hardware
Color
Satin Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.