Sure-Loc Hardware Coral Handleset, Durango Handleset Trim, Satin Nickel

  • Mfr # CR507-DU-RD 15

  • Zoro # G308763222


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Handle Length
2 1/4 in
Color
Satin Nickel
Width
2 3/4 in
Weight
3.85 lbs
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR507-DU-RD 15
Zoro #
G308763222
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
2 1/4 in
Width
2 3/4 in
Height
12 in

Details

Color
Satin Nickel
Weight
3.85 lbs
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.