Shop SURE-LOC HARDWARE
See all product information
Create Account
Sure-Loc Hardware Coral Handleset, PVD Polished Brass
- Mfr # CR507 3
- Zoro # G208762936
product price:Â
$
98.99
/ea
Key Features
Height
12 in
Weight
3.5 lbs
Color
Polished Brass
Material
Zinc
Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR507 3
- Zoro #
- G208762936
- UPC #
- -
- Country of Origin
- China
- Weight
- 3.5 lbs
- Color
- Polished Brass
- Material
- Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.