Sure-Loc Hardware Coral Handleset, Snowbird handleset trim, Satin Nickel, Left Hand

  • Mfr # CR507-SB LH 15

  • Zoro # G408763177


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Handle Length
4 9/16 in
Material
Zinc
Color
Satin Nickel
Weight
4.05 lbs
Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CR507-SB LH 15
Zoro #
G408763177
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
4 9/16 in
Width
2 3/4 in
Height
12 in

Details

Material
Zinc
Color
Satin Nickel
Weight
4.05 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.