Shop SURE-LOC HARDWARE
See all product information
Create Account
Sure-Loc Hardware Madison Handleset, Satin Nickel
- Mfr # MA507 15
- Zoro # G308763178
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Height
14 5/8 in
Material
Zinc
Weight
4.75 lbs
Color
Satin Nickel
Width
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA507 15
- Zoro #
- G308763178
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 14 5/8 in
- Width
- 2 7/8 in
Details
- Material
- Zinc
- Weight
- 4.75 lbs
- Color
- Satin Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.