
Shop SURE-LOC HARDWARE
See all product information
Sure-Loc Hardware Coronado Handleset with Round Thumb Turn, Sage Lever Handleset Trim, Vintage Bronze, Right Hand
Mfr # CN507-R-SG RH 11P
Zoro # G608763137
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 3/8 in
Height
12 in
Color
Vintage Bronze
Weight
4.55 lbs
Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CN507-R-SG RH 11P
Zoro #
G608763137
UPC #
-
Country of Origin
China
Dimensions
Handle Length
4 3/8 in
Height
12 in
Width
2 11/16 in
Details
Color
Vintage Bronze
Weight
4.55 lbs
Material
Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.