Sure-Loc Hardware Coronado Handleset with _Thumb Turn, Satin Nickel

  • Mfr # CN507 15

  • Zoro # G608762901


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
12 in
Material
Brass
Weight
3.95 lbs
Width
2 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN507 15
Zoro #
G608762901
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Width
2 11/16 in

Details

Color
Satin Nickel
Material
Brass
Weight
3.95 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.