Zoro Homepage

Sure-Loc Hardware Durango Privacy Knobset, Flat Black

  • Mfr # DU102 FBL

  • Zoro # G008412352


product price: $23.85
/ea

Key Features

Lockset Material
Brass
Width
2 9/16 in
Height
2 9/16 in
Color
Flat Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU102 FBL
Zoro #
G008412352
UPC #
-
Country of Origin
China

Dimensions

Width
2 9/16 in
Height
2 9/16 in

Details

Lockset Material
Brass
Color
Flat Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.