
Sure-Loc Hardware Durango Square Privacy Knobset, Satin Nickel
Mfr # DU102-SQ 15
Zoro # G008412345
product price: $30.65
/eaKey Features
Lockset Material
Brass
Width
2 9/16 in
Height
2 9/16 in
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DU102-SQ 15
Zoro #
G008412345
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
2 9/16 in
Height
2 9/16 in
Details
Lockset Material
Brass
Color
Satin Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.