Zoro Homepage

Sure-Loc Hardware Hanover Privacy Lever, Satin Stainless

  • Mfr # HV102 32D

  • Zoro # G308412205


product price: $56.29
/ea

Key Features

Handle Length
5 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Width
2 3/4 in
Height
2 3/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV102 32D
Zoro #
G308412205
UPC #
-
Country of Origin
China

Dimensions

Handle Length
5 in
Width
2 3/4 in
Height
2 3/4 in

Details

Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Material
Stainless Steel
Color
Satin Stainless

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.