
Sure-Loc Hardware Helena Entrance Lever, Vintage Bronze
Mfr # HA107 11P
Zoro # G408413300
product price:Â $39.99
/eaKey Features
Material
Zinc
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Width
2 9/16 in
Weight
1.7 lbs
Color
Vintage Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HA107 11P
Zoro #
G408413300
UPC #
-
Country of Origin
China
Dimensions
Width
2 9/16 in
Height
2 9/16 in
Length
4 9/16 in
Details
Material
Zinc
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Weight
1.7 lbs
Color
Vintage Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.