Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Loc Hardware Juniper Privacy Knobset, Flat Black

  • Mfr # JN102 FBL

  • Zoro # G908412315


product price: $28.39
/ea

Key Features

Lockset Material
Brass
Height
2 5/8 in
Color
Flat Black
Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JN102 FBL
Zoro #
G908412315
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 5/8 in
Width
2 5/8 in

Details

Lockset Material
Brass
Color
Flat Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.