
Sure-Loc Hardware Levanto Passage Rosette, Satin Brass, Smooth Grip in Nickel
Mfr # LV101 SB GRIP-SM NI
Zoro # G508412517
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Material
Brass
Length
4 3/4 in
Depth
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LV101 SB GRIP-SM NI
Zoro #
G508412517
UPC #
-
Country of Origin
China
Dimensions
Length
4 3/4 in
Depth
2 1/2 in
Height
4 1/8 in
Width
2 9/16 in
Details
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Material
Brass
Color
Satin Brass
Net Weight
2.8 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.