Sure-Loc Hardware Logan Privacy Lever, Vintage Bronze

  • Mfr # LN102 11P

  • Zoro # G208412244


product price: $77.96
/ea
Free Shipping & Returns

Key Features

Handle Length
4 1/2 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Height
4 1/8 in
Color
Vintage Bronze
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN102 11P
Zoro #
G208412244
UPC #
-
Country of Origin
China

Dimensions

Handle Length
4 1/2 in
Height
4 1/8 in

Details

Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Vintage Bronze
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.