
Sure-Loc Hardware Madison Handleset, Cedar Handleset Trim, Satin Nickel
Mfr # MA507-CD 15
Zoro # G108763057
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 1/8 in
Width
2 7/8 in
Material
Zinc
Weight
5.3 lbs
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA507-CD 15
Zoro #
G108763057
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
4 1/8 in
Width
2 7/8 in
Height
14 5/8 in
Details
Material
Zinc
Weight
5.3 lbs
Color
Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.