
Sure-Loc Hardware Madison Handleset, Juniper Handleset Trim, Vintage Bronze
Mfr # MA507-JN 11P
Zoro # G808762992
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Handle Length
2 3/16 in
Width
2 7/8 in
Height
14 5/8 in
Color
Vintage Bronze
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA507-JN 11P
Zoro #
G808762992
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
2 3/16 in
Width
2 7/8 in
Height
14 5/8 in
Details
Color
Vintage Bronze
Material
Zinc
Weight
5.05 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.