Sure-Loc Hardware Stockholm Handleset, Cedar Handleset Trim, Polished Chrome

  • Mfr # SH507-R-CD 26

  • Zoro # G608763151


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Handle Length
4 1/8 in
Color
Polished Chrome
Width
2 7/16 in
Height
12 5/8 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH507-R-CD 26
Zoro #
G608763151
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
4 1/8 in
Width
2 7/16 in
Height
12 5/8 in

Details

Color
Polished Chrome
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.