Zoro Homepage

Sure-Loc Hardware Torino Dummy Lever, Polished Chrome

  • Mfr # TR100 26

  • Zoro # G108412047


product price: $32.95
/ea

Key Features

For Use With
Residential
Length
5 1/4 in
Material
Zinc
Includes
Installation Hardware; One Door Knob
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR100 26
Zoro #
G108412047
UPC #
-
Country of Origin
China

Dimensions

Length
5 1/4 in
Height
2 3/4 in

Details

For Use With
Residential
Material
Zinc
Includes
Installation Hardware; One Door Knob
Color
Polished Chrome

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.