
Sure-Loc Hardware Turin Handleset, Satin Nickel
Mfr # TN507 15
Zoro # G508763206
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Width
2 13/32 in
Height
17 3/4 in
Material
Zinc
Weight
5.3 lbs
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN507 15
Zoro #
G508763206
UPC #
-
Country of Origin
China
Dimensions
Width
2 13/32 in
Height
17 3/4 in
Details
Material
Zinc
Weight
5.3 lbs
Color
Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.