Zoro Homepage

Sure-Loc Hardware Vlora Solid Brass Towel Ring, Polished Chrome

  • Mfr # VR-TR1 26

  • Zoro # G608412868


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Width
7 in
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR-TR1 26
Zoro #
G608412868
UPC #
-
Country of Origin
China

Dimensions

Width
7 in
Height
5 3/4 in

Details

Material
Brass
Color
Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.