Tahoe Privacy Knobset, Satin Stainless
- Mfr # TA102 32D
- Zoro # G108412320
product price:Â
$
15.99
/ea
Key Features
Lockset Material
Brass
Width
2 9/16 in
Color
Satin Stainless
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TA102 32D
- Zoro #
- G108412320
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2 9/16 in
- Height
- 3 in
Details
- Lockset Material
- Brass
- Color
- Satin Stainless
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.